Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black ErgoDeck Ramp, 6in x 18in 6" W x 18" L, 7/8", PVC

  • Zoro #: G4387735
  • Mfr #: 560.78X6X18BK
$11.99
  • Item: ErgoDeck Ramp,6in x 18in
  • Color: Black
  • Material: PVC
See full product details
Orders over $75 ship free.

Wearwell #560.78X6X18BK Specifications

  • Zoro #: G4387735
  • Mfr #: 560.78X6X18BK
Item: ErgoDeck Ramp,6in x 18in Color: Black
Material: PVC Thickness: 7/8"
For Use With: For use with any ErgoDeck Flooring System Width: 6"
Length: 18" Type: Solid Matting
Mat Surface Pattern: Open Grid Standards: MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F1677 / Dry: COF = .65 / Wet: COF = .42; ASTM D575-91 / 4.84%
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ErgoDeck Ramp,6in x 18in

Reviews of Wearwell #560.78X6X18BK