Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Interlocking Drainage Mat 3" W x 3 ft. 3" L, 5/8"

  • Zoro #: G4897602
  • Mfr #: 572
Wearwell Black Interlocking Drainage Mat 3" W x 3 ft. 3" L,  5/8" 572
Wearwell Black Interlocking Drainage Mat 3" W x 3 ft. 3" L,  5/8" 572
Wearwell Black Interlocking Drainage Mat 3" W x 3 ft. 3" L,  5/8" 572
Wearwell Black Interlocking Drainage Mat 3" W x 3 ft. 3" L,  5/8" 572
$85.46 19% off
$68.37
  • Mat Surface Material: Nitrile
  • Color: Black
  • Edges: (2) Straight, (2) Interlocking
See full product details
Orders over $75 ship free.

Wearwell #572 Specifications

  • Zoro #: G4897602
  • Mfr #: 572
Mat Surface Material: Nitrile Color: Black
Edges: (2) Straight, (2) Interlocking Mat Color: Black
Antifatigue: Yes Brake Fluid Resistant: Yes
Shape of Drainage Holes: Circle Mat Shape: Square
Matting Series Compatibility: 24/Seven(R) Mats Antimicrobial: No
Anti-Slip Surface: No Thickness: 5/8"
Interlocking Mat Edges: (2) Interlocking, (2) Straight Mat Ramp Material: Rubber
Mat Section: Corner Edge Mat Thickness: 5/8 in
Mat Width: 3 ft Length: 3 ft. 3"
Size of Drainage Holes: 0.790" dia. Mat Backing Material: Nitrile
Mat Surface Pattern: Square Grid Standards: FMVSS 302; MVSS 302; ASTM F1677; Federal Standard 191
Drainage Holes Per Sq. Ft.: 128.0 Interlocking Mat Item: Interlocking Drainage Mat
Oil Resistant: Yes Welding Safe: No
Fire Resistant/Fire Retardant: Fire Resistant Mat Length: 3 ft
Mat Electrical Resistance: Electrical Properties Not Tested Item: Interlocking Drainage Mat
Width: 3" For Use With: 24/Seven(R) Mats
Material: Grease Resistant Natural Rubber; Nitrile Rubber Type: Anti-Fatigue Floor Matting
Shop By: Cyber Deals Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 3 ft., Mat Width 3 ft., Mat Thickness 5/8 In., Matting Series Compatibility 24/Seven(R) Mats, Mat Surface Pattern Square Grid, Mat Color Black, Interlocking Mat Edges (2) Interlocking, (2) Straight, Mat Section Corner Edge

Reviews of Wearwell #572