Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Black Mat GritShield 18" W x 18" L, 7/8", PVC

  • Zoro #: G4387559
  • Mfr #: 563.78X18X18BK
$52.16
  • Width: 18"
  • Length: 18"
  • Thickness: 7/8"
See full product details
Orders over $75 ship free.

Wearwell #563.78X18X18BK Specifications

  • Zoro #: G4387559
  • Mfr #: 563.78X18X18BK
  • Width: 18"
  • Length: 18"
  • Thickness: 7/8"
  • Color: Black
  • Mat Surface Pattern: Solid with Grit
  • For Use With: Suitable For Wet, Oily and Slippery Environments
  • Material: PVC
  • Standards: MVSS 302 / 'A'; Rating; ASTMASTM D 3884; ASTM F1677-0
  • Item: Mat GritShield
  • Type: Anti-Fatigue Floor Matting
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ErgoDeck Heavy Duty Solid with GRIT SHIELD 18 x 18 Black,7/8in x 1ft 6in x 1ft 6in

Reviews of Wearwell #563.78X18X18BK