Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Mat 2 ft W x 3 ft L, 5/8 in

  • Zoro #: G0912690
  • Mfr #: 497
$35.34
  • Color: Black with Yellow Border
  • Mat Surface Pattern: Diamond Plate
  • Item: Antifatigue Mat
See full product details
Orders over $75 ship free.

Wearwell #497 Specifications

  • Zoro #: G0912690
  • Mfr #: 497
Color: Black with Yellow Border Mat Surface Pattern: Diamond Plate
Item: Antifatigue Mat Brake Fluid Resistant: No
Oil Resistant: No Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302
Mat Surface Material: Urethane Antifatigue: Yes
Edges: beveled Length: 3 ft
Mat Electrical Resistance: Electrical Properties Not Tested Mat Backing Material: Urethane Foam
Fire Resistant/Fire Retardant: Fire Resistant Width: 2 ft
Antimicrobial: No Thickness: 5/8 in
For Use With: Manufacturing; Airlines; Assembly / Fulfillment Material: PVC Surface With Recycled Urethane Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Mat, Black with Yellow Border, Width 2 ft., Length 3 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Urethane, Mat Backing Material Urethane Foam, Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497