Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 53 ft. L, 9/16"

  • Zoro #: G0922929
  • Mfr #: 495
$777.92
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Mat Backing Material: Closed Cell Vinyl Foam
  • Length: 53 ft.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0922929
  • Mfr #: 495
Mat Electrical Resistance: Electrical Properties Not Tested Mat Backing Material: Closed Cell Vinyl Foam
Length: 53 ft. Antimicrobial: Yes
Antifatigue: Yes Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Mat Surface Material: Vinyl Oil Resistant: No
Thickness: 9/16" Width: 2 ft.
Mat Surface Pattern: Diamond Plate Item: Antifatigue Runner
Mat Shape: Rectangle Brake Fluid Resistant: No
Edges: beveled Color: Black with Yellow Border
Fire Resistant/Fire Retardant: Fire Resistant Weight: 116.6 lb.
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 53 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 116.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495