Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 56 ft. L, 9/16"

  • Zoro #: G0914468
  • Mfr #: 415
$942.43
  • Mat Surface Material: Vinyl
  • Item: Antifatigue Runner
  • Antimicrobial: No
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0914468
  • Mfr #: 415
Mat Surface Material: Vinyl Item: Antifatigue Runner
Antimicrobial: No Antifatigue: Yes
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Oil Resistant: No
Edges: beveled Weight: 123.2 lb.
Length: 56 ft. Width: 2 ft.
Mat Backing Material: Nitricell Foam Mat Electrical Resistance: Electrical Properties Not Tested
Brake Fluid Resistant: No Mat Shape: Rectangle
Color: Black with Yellow Border Thickness: 9/16"
Mat Surface Pattern: Diamond Plate Fire Resistant/Fire Retardant: Fire Resistant
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 56 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 123.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415