Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 59 ft. L, 9/16"

  • Zoro #: G0914562
  • Mfr #: 415
$992.75
  • Mat Surface Material: Vinyl
  • Antimicrobial: No
  • Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0914562
  • Mfr #: 415
Mat Surface Material: Vinyl Antimicrobial: No
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Width: 2 ft.
Fire Resistant/Fire Retardant: Fire Resistant Length: 59 ft.
Color: Black with Yellow Border Mat Electrical Resistance: Electrical Properties Not Tested
Mat Backing Material: Nitricell Foam Oil Resistant: No
Item: Antifatigue Runner Weight: 129.8 lb.
Thickness: 9/16" Antifatigue: Yes
Brake Fluid Resistant: No Mat Surface Pattern: Diamond Plate
Edges: beveled Mat Shape: Rectangle
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 59 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 129.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415