Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 62 ft. L, 9/16"

  • Zoro #: G0914641
  • Mfr #: 415
$1,043.06
  • Oil Resistant: No
  • Weight: 136.4 lb.
  • Color: Black with Yellow Border
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0914641
  • Mfr #: 415
Oil Resistant: No Weight: 136.4 lb.
Color: Black with Yellow Border Edges: beveled
Antifatigue: Yes Item: Antifatigue Runner
Mat Shape: Rectangle Fire Resistant/Fire Retardant: Fire Resistant
Mat Surface Pattern: Diamond Plate Antimicrobial: No
Thickness: 9/16" Mat Backing Material: Nitricell Foam
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Width: 2 ft.
Brake Fluid Resistant: No Mat Surface Material: Vinyl
Length: 62 ft. Mat Electrical Resistance: Electrical Properties Not Tested
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 62 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 136.4 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415