Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 2 ft. W x 73 ft. L, 9/16"

  • Zoro #: G0914982
  • Mfr #: 415
$1,227.53
  • Color: Black with Yellow Border
  • Oil Resistant: No
  • Mat Electrical Resistance: Electrical Properties Not Tested
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0914982
  • Mfr #: 415
Color: Black with Yellow Border Oil Resistant: No
Mat Electrical Resistance: Electrical Properties Not Tested Thickness: 9/16"
Item: Antifatigue Runner Weight: 160.6 lb.
Antifatigue: Yes Fire Resistant/Fire Retardant: Fire Resistant
Width: 2 ft. Mat Surface Pattern: Diamond Plate
Edges: beveled Antimicrobial: No
Length: 73 ft. Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Brake Fluid Resistant: No Mat Surface Material: Vinyl
Mat Shape: Rectangle Mat Backing Material: Nitricell Foam
For Use With: Suitable For Dry Environment Material: PVC Surface With Nitrile Infused Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 73 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 160.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415