Wearwell
74 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick
Mfr # 415
Zoro # G0915019
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,361.99
Key Features
- Length 74 ft.
- Thickness 9/16"
- Material PVC Surface With Nitrile Infused Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
Explore More Products
- WEARWELL 17 ft. L x PVC, 1/4" Thick 701.14X4X17BK
- WEARWELL 30 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 12 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 1/2" Thick 420.12X2X12AMBL
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 16 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick 496.12X3X16BK
- WEARWELL 56 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick 496.78X4X56CH
- WEARWELL 19 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X6X19BYL
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick 496.78X4X12BK
- NOTRAX 5 ft. L x Rubber, 3/8" Thick 447S3060BL
- CONDOR 5 ft. L x Nitrile, 1" Thick 3VFU8
- Wearwell Anti-Fatigue Mats