Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 3 ft. W x 19 ft. L, 9/16"

  • Zoro #: G0923507
  • Mfr #: 495
$363.61
  • Mat Surface Pattern: Diamond Plate
  • Antifatigue: Yes
  • Weight: 62.7 lb.
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0923507
  • Mfr #: 495
Mat Surface Pattern: Diamond Plate Antifatigue: Yes
Weight: 62.7 lb. Edges: beveled
Antimicrobial: Yes Mat Electrical Resistance: Electrical Properties Not Tested
Width: 3 ft. Oil Resistant: No
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Thickness: 9/16"
Item: Antifatigue Runner Mat Shape: Rectangle
Mat Backing Material: Closed Cell Vinyl Foam Color: Black with Yellow Border
Length: 19 ft. Brake Fluid Resistant: No
Mat Surface Material: Vinyl Fire Resistant/Fire Retardant: Fire Resistant
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 19 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 62.7 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495