Wearwell
26 ft. L x PVC Surface With PVC Sponge, 15/16" Thick
Mfr # 495
Zoro # G0919639
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$712.99
Key Features
- Length 26 ft.
- Material PVC Surface With PVC Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Explore More Products
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick 442.58X4X16BK
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick 497
- WEARWELL 9 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 16 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 6 ft. L x Grease Resistant Natural Rubber, 1/2" Thick 220.12X3X6BK
- WEARWELL 19 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 494.12X4X19GY
- WEARWELL 73 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 53 ft. L x PVC Sponge, 1/2" Thick 452.12X3X53BYL
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x SER3824YB
- NOTRAX 5 ft. L x PVC Closed Cell Foam, 3/8" Thick 410S0335BY
- Wearwell Floor Mats