Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 3 ft. W x 32 ft. L, 9/16"

  • Zoro #: G0915192
  • Mfr #: 415
$683.56
  • Color: Black with Yellow Border
  • Edges: beveled
  • Item: Antifatigue Runner
See full product details
This item ships free.

Wearwell #415 Specifications

  • Zoro #: G0915192
  • Mfr #: 415
Color: Black with Yellow Border Edges: beveled
Item: Antifatigue Runner Thickness: 9/16"
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Antimicrobial: No
Mat Surface Material: Vinyl Length: 32 ft.
Mat Backing Material: Nitricell Foam Weight: 105.6 lb.
Width: 3 ft. Mat Shape: Rectangle
Antifatigue: Yes Mat Electrical Resistance: Electrical Properties Not Tested
Mat Surface Pattern: Diamond Plate Brake Fluid Resistant: No
Oil Resistant: No Fire Resistant/Fire Retardant: Fire Resistant
Material: PVC Surface With Nitrile Infused Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 32 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 105.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #415