Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 3 ft. W x 47 ft. L

  • Zoro #: G0919812
  • Mfr #: 495
$1,252.43
  • Color: Black with Yellow Border
  • Mat Shape: Rectangle
  • Antifatigue: Yes
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0919812
  • Mfr #: 495
Color: Black with Yellow Border Mat Shape: Rectangle
Antifatigue: Yes Oil Resistant: No
Width: 3 ft. Brake Fluid Resistant: No
Mat Electrical Resistance: Electrical Properties Not Tested Thickness: 15/16"
Mat Backing Material: Closed Cell Vinyl Foam Mat Surface Pattern: Diamond Plate
Weight: 239.7 lb. Length: 47 ft.
Edges: beveled Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Item: Antifatigue Runner Mat Surface Material: Vinyl
Antimicrobial: Yes Fire Resistant/Fire Retardant: Fire Resistant
Material: PVC Surface With PVC Sponge For Use With: Suitable For Dry Environments
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 3 ft., Length 47 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 239.7 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495