Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 64 ft. L

  • Zoro #: G0921599
  • Mfr #: 495
$2,497.99
  • Color: Black with Yellow Border
  • Oil Resistant: No
  • Antimicrobial: Yes
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0921599
  • Mfr #: 495
Color: Black with Yellow Border Oil Resistant: No
Antimicrobial: Yes Length: 64 ft.
Mat Shape: Rectangle Weight: 435.2 lb.
Brake Fluid Resistant: No Item: Antifatigue Runner
Width: 4 ft. Mat Backing Material: Closed Cell Vinyl Foam
Mat Electrical Resistance: Electrical Properties Not Tested Mat Surface Material: Vinyl
Thickness: 15/16" Antifatigue: Yes
Mat Surface Pattern: Diamond Plate Edges: beveled
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Fire Resistant/Fire Retardant: Fire Resistant
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 64 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 435.2 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495