Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 67 ft. L

  • Zoro #: G0921748
  • Mfr #: 495
$2,577.18
  • Mat Surface Pattern: Diamond Plate
  • Weight: 455.6 lb.
  • Mat Backing Material: Closed Cell Vinyl Foam
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0921748
  • Mfr #: 495
Mat Surface Pattern: Diamond Plate Weight: 455.6 lb.
Mat Backing Material: Closed Cell Vinyl Foam Mat Surface Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not Tested Length: 67 ft.
Brake Fluid Resistant: No Item: Antifatigue Runner
Mat Shape: Rectangle Antifatigue: Yes
Edges: beveled Thickness: 15/16"
Color: Black with Yellow Border Fire Resistant/Fire Retardant: Fire Resistant
Oil Resistant: No Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413
Width: 4 ft. Antimicrobial: Yes
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 67 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 455.6 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495