Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Border Antifatigue Runner 4 ft. W x 72 ft. L, 9/16"

  • Zoro #: G0925832
  • Mfr #: 495
$1,941.07
  • Mat Surface Material: Vinyl
  • Weight: 316.8 lb.
  • Brake Fluid Resistant: No
See full product details
This item ships free.

Wearwell #495 Specifications

  • Zoro #: G0925832
  • Mfr #: 495
Mat Surface Material: Vinyl Weight: 316.8 lb.
Brake Fluid Resistant: No Mat Backing Material: Closed Cell Vinyl Foam
Mat Surface Pattern: Diamond Plate Antifatigue: Yes
Antimicrobial: Yes Color: Black with Yellow Border
Width: 4 ft. Item: Antifatigue Runner
Fire Resistant/Fire Retardant: Fire Resistant Edges: beveled
Mat Electrical Resistance: Electrical Properties Not Tested Mat Shape: Rectangle
Standards: FMVSS 302; ASTM F1677; ASTM D395-98; ASTM D6413 Oil Resistant: No
Length: 72 ft. Thickness: 9/16"
For Use With: Suitable For Dry Environments Material: PVC Surface With PVC Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 4 ft., Length 72 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Closed Cell Vinyl Foam, Weight 316.8 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial Yes, Brake Fluid Resistant No

Reviews of Wearwell #495