Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 2 ft. W x 25 ft. L, 1"

  • Zoro #: G0926149
  • Mfr #: 497
$456.19
  • Brake Fluid Resistant: No
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Length: 25 ft.
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0926149
  • Mfr #: 497
Brake Fluid Resistant: No Mat Electrical Resistance: Electrical Properties Not Tested
Length: 25 ft. Fire Resistant/Fire Retardant: Fire Resistant
Edges: beveled Antifatigue: Yes
Oil Resistant: No Mat Shape: Rectangle
Width: 2 ft. Mat Surface Pattern: Diamond Plate
Item: Antifatigue Runner Mat Backing Material: Urethane Foam
Antimicrobial: No Mat Surface Material: Vinyl
Thickness: 1" Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Color: Black with Yellow Borders Weight: 50 lb.
Material: PVC Surface With Recycled Urethane Sponge For Use With: Suitable For Dry Environment
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 25 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 50 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497