Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 2 ft. W x 28 ft. L

  • Zoro #: G0913153
  • Mfr #: 414
$656.12
  • Length: 28 ft.
  • Mat Backing Material: Nitricell Foam
  • Brake Fluid Resistant: No
See full product details
This item ships free.

Wearwell #414 Specifications

  • Zoro #: G0913153
  • Mfr #: 414
Length: 28 ft. Mat Backing Material: Nitricell Foam
Brake Fluid Resistant: No Oil Resistant: No
Width: 2 ft. Mat Shape: Rectangle
Mat Surface Material: Vinyl Weight: 74.48 lb.
Edges: beveled Mat Electrical Resistance: Electrical Properties Not Tested
Color: Black with Yellow Borders Fire Resistant/Fire Retardant: Fire Resistant
Thickness: 15/16" Item: Antifatigue Runner
Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D575 Antimicrobial: No
Mat Surface Pattern: Diamond Plate Antifatigue: Yes
Material: PVC Surface With Nitrile Infused Sponge For Use With: Hard Working Industrial Athletes
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Black with Yellow Border, Width 2 ft., Length 28 ft., Thickness 15/16 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Nitricell Foam, Weight 74.48 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D612, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #414