Wearwell
63 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick
Mfr # 497
Zoro # G0927129
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$934.99
Key Features
- Length 63 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Explore More Products
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 6 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick 419.78X4X10AMBK
- WEARWELL 6 ft. L x PVC Blown Sponge, 3/8" Thick 427.38X4X6BK
- WEARWELL Antifatigue Mat, Black, 6 ft. L x 415.916X4X6BK
- WEARWELL 14 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 54 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick 496.12X2X54GY
- WEARWELL 5 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick 440.38X2X5BYL
- WEARWELL 72 ft. L x PVC Surface With PVC Sponge, 1/2" Thick 433.12X3X72BK
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x CK83836YB
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick 479C0036YB
- Wearwell Anti-Fatigue Mats