Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 3 ft. W x 19 ft. L, 1"

  • Zoro #: G0927357
  • Mfr #: 497
$382.19
  • Width: 3 ft.
  • Brake Fluid Resistant: No
  • Item: Antifatigue Runner
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0927357
  • Mfr #: 497
Width: 3 ft. Brake Fluid Resistant: No
Item: Antifatigue Runner Antifatigue: Yes
Mat Surface Material: Vinyl Mat Backing Material: Urethane Foam
Thickness: 1" Mat Surface Pattern: Diamond Plate
Length: 19 ft. Oil Resistant: No
Weight: 57 lb. Standards: MVSS 302 / 'A'; Rating; Federal Standard 191; ASTM F1677; ASTM D395-98
Fire Resistant/Fire Retardant: Fire Resistant Antimicrobial: No
Edges: beveled Color: Black with Yellow Borders
Mat Electrical Resistance: Electrical Properties Not Tested For Use With: Suitable For Dry Environment
Material: PVC Surface With Recycled Urethane Sponge Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 3 ft., Length 19 ft., Thickness 1 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 57 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497