Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black with Yellow Borders Antifatigue Runner 3 ft W x 22 ft L, 5/8 in

  • Zoro #: G0930979
  • Mfr #: 497
$363.96
  • Length: 22 ft
  • Antifatigue: Yes
  • Item: Antifatigue Runner
See full product details
This item ships free.

Wearwell #497 Specifications

  • Zoro #: G0930979
  • Mfr #: 497
Length: 22 ft Antifatigue: Yes
Item: Antifatigue Runner Mat Electrical Resistance: Electrical Properties Not Tested
Standards: ASTM D395-98, ASTM D6413, ASTM F1677, FMVSS 302 Antimicrobial: No
Color: Black with Yellow Borders Mat Backing Material: Urethane Foam
Mat Surface Material: Vinyl Weight: 66 lb
Thickness: 5/8 in Width: 3 ft
Mat Surface Pattern: Diamond Plate Oil Resistant: No
Fire Resistant/Fire Retardant: Fire Resistant Brake Fluid Resistant: No
Edges: beveled Material: PVC Surface With Recycled Urethane Sponge
For Use With: Suitable For Dry Environment Type: Anti-Fatigue Matting
Flame Resistant/Fire Retardant: Flame Resistant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Black with Yellow Border, Width 3 ft., Length 22 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Mat Surface Material Vinyl, Mat Backing Material Urethane Foam, Weight 66 lb., Edges Beveled, Standards FMVSS 302, ASTM F1677, ASTM D395-98, ASTM D6413, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #497