Wearwell
69 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick
Mfr # 497
Zoro # G0932458
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,260.99
Key Features
- Length 69 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Surface Material Vinyl
- Mat Surface Pattern Diamond Plate
- Edge Style Beveled
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick 497
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 416
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414.1516X6X12BYL
- WEARWELL 9 ft. L x PVC Surface With PVC Sponge, 7/8" Thick 431.78X3X9BYL
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick 495
- WEARWELL 34 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415
- WEARWELL 7 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415.916X3X7GY
- WEARWELL 53 ft. L x PVC Sponge, 3/8" Thick 451.38X4X53GY
- WEARWELL 30 ft. L x PVC Surface With PVC Sponge, 7/8" Thick 431.78X3X30BYL
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick WS TF35TC
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black, 5 ft. L x WV 1235BK
- Wearwell Floor Mats