Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Antifatigue Runner 3 ft. W x 60 ft. L, 1/2"

  • Zoro #: G0911771
  • Mfr #: 496
$1,293.25
  • Length: 60 ft.
  • Mat Backing Material: Urethane Foam
  • Edges: beveled
See full product details
This item ships free.

Wearwell #496 Specifications

  • Zoro #: G0911771
  • Mfr #: 496
Length: 60 ft. Mat Backing Material: Urethane Foam
Edges: beveled Standards: MVSS 302; Fed Std 191; ASTM F1677
Color: Blue Mat Surface Pattern: Marble
Antifatigue: Yes Fire Resistant/Fire Retardant: Fire Resistant
Mat Electrical Resistance: Electrical Properties Not Tested Item: Antifatigue Runner
Brake Fluid Resistant: No Oil Resistant: No
Thickness: 1/2" Width: 3 ft.
Antimicrobial: No Mat Shape: Rectangle
For Use With: Manufacturing; Hospitality; Lab / Pharm; Assembly / Fulfillment Material: PVC Surface With Recycled Urethane Sponge
Type: Anti-Fatigue Matting Flame Resistant/Fire Retardant: Flame Resistant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Antifatigue Runner, Mat Shape Rectangle, Blue, Width 3 ft., Length 60 ft., Thickness 1/2 In., Mat Surface Pattern Marble, Mat Backing Material Urethane Foam, Edges Beveled, Standards Not Available, Mat Electrical Resistance Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant No

Reviews of Wearwell #496