Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Charcoal ErgoDeck Comfort Solid Mat, 18in x 18in 18" W x 18" L, 7/8"

  • Zoro #: G4387839
  • Mfr #: 556.78X18X18CH
$25.19
  • Item: ErgoDeck Comfort Solid Mat,18in x 18in
  • For Use With: Suitable For Dry and Wet Environments
  • Thickness: 7/8"
See full product details
Orders over $75 ship free.

Wearwell #556.78X18X18CH Specifications

  • Zoro #: G4387839
  • Mfr #: 556.78X18X18CH
Item: ErgoDeck Comfort Solid Mat,18in x 18in For Use With: Suitable For Dry and Wet Environments
Thickness: 7/8" Material: PVC
Width: 18" Color: Charcoal
Length: 18" Standards: MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F1677 / Dry: COF = .65 / Wet: COF = .42; ASTM D575-91 / 14.15%
Type: Anti-Fatigue Floor Matting Mat Surface Pattern: Solid
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ErgoDeck Comfort Solid Charcoal,7/8in x 1ft 6in x 1ft 6in

Reviews of Wearwell #556.78X18X18CH