Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Charcoal Interlocking Antifatigue Mat 18" W x 18" L, 7/8", PVC

  • Zoro #: G2268701
  • Mfr #: 568.78x18x18CH-CS10
Wearwell Charcoal Interlocking Antifatigue Mat 18" W x 18" L,  7/8",  PVC 568.78x18x18CH-CS10
Wearwell Charcoal Interlocking Antifatigue Mat 18" W x 18" L,  7/8",  PVC 568.78x18x18CH-CS10
$222.76 ($22.28/unit)
  • Item: Interlocking Antifatigue Mat
  • Mat Surface Material: Vinyl
  • Mat Shape: Square
See full product details
This item ships free.

Wearwell #568.78X18X18CH-CS10 Specifications

  • Zoro #: G2268701
  • Mfr #: 568.78x18x18CH-CS10
Item: Interlocking Antifatigue Mat Mat Surface Material: Vinyl
Mat Shape: Square Antimicrobial: No
Mat Surface Pattern: Smooth Width: 18"
Antifatigue: Yes Mat Width: 18 in
Edges: (2) Straight, (2) Interlocking Matting Series Compatibility: ErgoDeck(TM) Mats
Mat Backing Material: Vinyl Foam Mat Thickness: 7/8 in
Interlocking Mat Item: Interlocking Antifatigue Mat Interlocking Mat Edges: (2) Interlocking, (2) Straight
Length: 18" Brake Fluid Resistant: Yes
Thickness: 7/8" Oil Resistant: Yes
Fire Resistant/Fire Retardant: Fire Resistant Backing Material: Vinyl Foam
Mat Section: Corner Edge Mat Electrical Resistance: Electrical Properties Not Tested
Color: Charcoal Weight: 54 lb.
Mat Color: Charcoal Standards: ASTM F1677, ASTM D575, ASTM D 3884, FMVSS 302
Mat Length: 18 in For Use With: Suitable For Dry, Wet and Oily Environments
Material: PVC Type: Anti-Fatigue Floor Matting
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interlocking Mat Item Interlocking Antifatigue Mat, Mat Length 18 In., Mat Width 18 In., Mat Thickness 7/8 In., Matting Series Compatibility ErgoDeck(TM) Mats, Mat Surface Pattern Smooth, Mat Color Charcoal, Interlocking Mat Edges (2) Interlocking, (2) Straight, Mat Section Corner Edge, Backing Material Vinyl Foam, Package Quantity 10

Technical Guides

Reviews of Wearwell #568.78X18X18CH-CS10