Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Interlocking Antifatigue Mat 18" W x 18" L, 7/8" PVC

  • Zoro #: G0934083
  • Mfr #: 554
$471.95 ($47.20/unit)
  • Mat Section: Corner Edge
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Mat Surface Material: Vinyl
See full product details
This item ships free.

Wearwell #554 Specifications

  • Zoro #: G0934083
  • Mfr #: 554
Mat Section: Corner Edge Fire Resistant/Fire Retardant: Fire Resistant
Mat Surface Material: Vinyl Mat Length: 18"
Mat Width: 18" Mat Backing Material: Vinyl
Mat Shape: Square Matting Series Compatibility: ErgoDeck(TM) Mats
Interlocking Mat Item: Interlocking Antifatigue Mat Antimicrobial: No
Interlocking Mat Edges: (2) Interlocking, (2) Straight Antifatigue: Yes
Brake Fluid Resistant: Yes Standards: MVSS 302 / 'A'; Rating; ASTM D 3884s; ASTM F1677; ASTM D575-91
Edges: (2) Straight, (2) Interlocking Mat Electrical Resistance: Electrical Properties Not Tested
Mat Color: Black Oil Resistant: Yes
Mat Thickness: 7/8" Item: Interlocking Antifatigue Mat
Mat Surface Pattern: Solid Color: Black
Width: 18" Material: PVC
Length: 18" For Use With: Oily and Slippery Environments
Thickness: 7/8" Type: Non-slip Safety Flooring
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interlocking Antifatigue Mat, Mat Shape Square, Black, Width 1 ft. 6 In., Length 1 ft. 6 In., Thickness 7/8 In., Mat Surface Pattern Square Grid, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges (2) Straight, (2) Interlocking, Standards ASTM F1677, ASTM D575, ASTM D 3884, FMVSS 302, Electrical Properties Not Tested, Fire Resistant, Antimicrobial No, Brake Fluid Resistant Yes, Package Quantity 10

Reviews of Wearwell #554