JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Drainage Mat, Black, 1 ft. 6"x2 ft.

WEARWELL| Zoro #: G0629614| Mfr #: 477.78X18X24GRBK

$28.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0629614 Mfr #: 477.78X18X24GRBK
Oil Resistant: YesMat Shape: Rectangle
Color: BLACKMat Surface Material: Rubber
Standards: FMVSS 302, ASTM F1677Antifatigue: Yes
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Backing Material: Rubber
Shape of Drainage Holes: CircleDrainage Holes Per Sq. Ft.: 200.0
Size of Drainage Holes: 0.830" dia.Anti-Slip Surface: Yes
Thickness: 7/8"Brake Fluid Resistant: Yes
Welding Safe: NoAntimicrobial: No
Mat Surface Pattern: Drainage HolesEdges: Straight
Width: 1 ft. 6"Length: 2 ft.
Item: Drainage MatMat Ramp Material: No Ramp
Country of Origin (subject to change): United States

Product Description

Drainage Mat, Black, Width 1 ft. 6 In., Length 2 ft., Thickness 7/8 In., Mat Surface Pattern Drainage Holes, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Straight, Standards FMVSS 302, ASTM F1677, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.830 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 200.0, Mat Ramp Material No Ramp

Product Reviews

Save 15%. Sign up for Z-mail.