Drainage Mat, Black, 3 ft.x5 ft.

WEARWELL| Zoro #: G2320543| Mfr #: 474

$64.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320543 Mfr #: 474
Mat Shape: RectangleMat Surface Material: Rubber
Shape of Drainage Holes: CircleOil Resistant: Yes
Brake Fluid Resistant: YesFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Antifatigue: YesMat Backing Material: Rubber
Item: Drainage MatLength: 5 ft.
Edges: StraightGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Standards: ASTM F1677, FMVSS 302Color: BLACK
Width: 3 ft.Thickness: 1/2"
Mat Ramp Material: No RampWelding Safe: Yes
Anti-Slip Surface: YesDrainage Holes Per Sq. Ft.: 200.0
Antimicrobial: YesMat Surface Pattern: Drainage Holes
Size of Drainage Holes: 0.850" dia.Country of Origin (subject to change): Sri Lanka

Product Description

Drainage Mat, Black, Width 3 ft., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Drainage Holes, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Straight, Standards ASTM F1677, FMVSS 302, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.850 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 200.0, Mat Ramp Material No Ramp

Product Reviews

Save 15%. Sign up for Z-mail.