KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drainage Mat, Black, 3 ft.x5 ft.

WEARWELL| Zoro #: G0456057| Mfr #: 477

$89.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Welding Safe: No
Brake Fluid Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0456057 Mfr #: 477
Width: 3 ft.Welding Safe: No
Brake Fluid Resistant: YesAntifatigue: Yes
Color: BlackDrainage Holes Per Sq. Ft.: 200.0
Mat Ramp Material: VinylMat Shape: Rectangle
Item: Drainage MatGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Rubber
Shape of Drainage Holes: CircleMat Backing Material: Rubber
Length: 5 ft.Anti-Slip Surface: Yes
Antimicrobial: NoEdges: Ramp
Mat Surface Pattern: GritSize of Drainage Holes: 0.830" dia.
Oil Resistant: YesThickness: 7/8"
Standards: FMVSS 302, ASTM F1677Country of Origin (subject to change): Sri Lanka

Description

Drainage Mat, Black, Width 3 ft., Length 5 ft., Thickness 7/8 In., Mat Surface Pattern Grit, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Ramp, Standards FMVSS 302, ASTM F1677, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.830 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 200.0, Mat Ramp Material Vinyl, Antimicrobial No

Reviews