Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Smooth Drainage Runner 3 ft. W x 10 ft. L, 1/2"

  • Zoro #: G0911123
  • Mfr #: 474
$135.92 6% off
$126.78
  • Antifatigue: Yes
  • Standards: ASTM F1677, FMVSS 302
  • Brake Fluid Resistant: Yes
See full product details
This item ships free.

Wearwell #474 Specifications

  • Zoro #: G0911123
  • Mfr #: 474
Antifatigue: Yes Standards: ASTM F1677, FMVSS 302
Brake Fluid Resistant: Yes Mat Thickness: 1/2 in
Mat Surface Material: Rubber Mat Shape: Rectangle
Welding Safe: No Mat Ramp Material: No Ramp
Size of Drainage Holes: 0.850 in dia Antimicrobial: No
Mat Surface Pattern: Smooth Thickness: 1/2"
Length: 10 ft. Drainage Holes Per Sq. Ft.: 200.0
Oil Resistant: Yes Item: Drainage Runner
Anti-Slip Surface: Yes Edges: beveled
Mat Length: 10 ft Mat Width: 3 ft
Width: 3 ft. Mat Color: Black
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Mat Backing Material: Rubber
color: Black Shape of Drainage Holes: Circle
Material: Rubber Color: Black
Drainage Holes per Sq. Ft.: 200.0 Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drainage Runner, Black, Width 3 ft., Length 10 ft., Thickness 1/2 In., Mat Surface Pattern Smooth, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Standards ASTM F1677, FMVSS 302, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.850 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 200.0, Mat Ramp Material No Ramp

Technical Guides

Reviews of Wearwell #474