Drainage Runner, Black, 3 ft.x20 ft.

WEARWELL| Zoro #: G2115312| Mfr #: 474

$367.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Welding Safe: No
Brake Fluid Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115312 Mfr #: 474
Width: 3 ft.Welding Safe: No
Brake Fluid Resistant: YesAntifatigue: Yes
Color: BlackDrainage Holes Per Sq. Ft.: 200.0
Mat Ramp Material: No RampMat Shape: Rectangle
Item: Drainage RunnerFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Material: RubberShape of Drainage Holes: Circle
Mat Backing Material: RubberLength: 20 ft.
Anti-Slip Surface: YesAntimicrobial: No
Edges: beveledMat Surface Pattern: Smooth
Size of Drainage Holes: 0.850" dia.Oil Resistant: Yes
Thickness: 1/2"Standards: ASTM F1677, FMVSS 302
Country of Origin (subject to change): United States

Description

Drainage Runner, Black, Width 3 ft., Length 20 ft., Thickness 1/2 In., Mat Surface Pattern Smooth, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Standards ASTM F1677, FMVSS 302, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.850 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 200.0, Mat Ramp Material No Ramp

Reviews