Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Black Textured Drainage Slots Drainage Runner 3 ft. W x 60 ft. L

  • Zoro #: G0911920
  • Mfr #: 475
$1,448.07
  • Width: 3 ft.
  • Mat Width: 3 ft.
  • Mat Length: 60 ft.
See full product details
This item ships free.

Wearwell #475 Specifications

  • Zoro #: G0911920
  • Mfr #: 475
Width: 3 ft. Mat Width: 3 ft.
Mat Length: 60 ft. Size of Drainage Holes: 3.140"L x 0.250"W
Mat Thickness: 3/8" Item: Drainage Runner
Shape of Drainage Holes: Ellipse Drainage Holes Per Sq. Ft.: 24.0
Welding Safe: No Oil Resistant: Yes
Edges: beveled Antimicrobial: No
Brake Fluid Resistant: Yes Standards: Not Tested
Thickness: 3/8" Mat Color: Black
Color: Black Mat Surface Material: Vinyl
Length: 60 ft. Mat Ramp Material: No Ramp
Mat Surface Pattern: Textured Drainage Slots Mat Backing Material: Vinyl
Mat Shape: Rectangle Anti-Slip Surface: Yes
Antifatigue: Yes Material: Vinyl
Drainage Holes per Sq. Ft.: 24.0 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drainage Runner, Black, Width 3 ft., Length 60 ft., Thickness 3/8 In., Mat Surface Pattern Textured Drainage Slots, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges Beveled, Standards Not Tested, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 3.140 In.L x 0.250 In.W, Shape of Drainage Holes Ellipse, Drainage Holes Per Sq. Ft. 24.0, Mat Ramp Material No Ramp, Antimicrobial No, Welding Safe No

Reviews of Wearwell #475