Drainage Runner, Terra Cotta, 2ft. 6"x5ft.

WEARWELL| Zoro #: G1888537| Mfr #: 482

$94.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1888537 Mfr #: 482
Edges: RampItem: Drainage Runner
Color: Terra CottaLength: 5 ft.
Width: 2 ft. 6"Thickness: 1/2"
Antifatigue: YesFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Brake Fluid Resistant: YesSize of Drainage Holes: 1.000" dia.
Oil Resistant: YesMat Backing Material: Nitrile
Antimicrobial: NoMat Surface Material: Nitrile
Mat Shape: RectangleMat Ramp Material: Rubber
Mat Surface Pattern: SmoothWelding Safe: Yes
Anti-Slip Surface: NoStandards: NSF Certified
Shape of Drainage Holes: CircleDrainage Holes Per Sq. Ft.: 96.0
Country of Origin (subject to change): Mexico

Product Description

Drainage Runner, Terra Cotta, Width 2 ft. 6 In., Length 5 ft., Thickness 1/2 In., Mat Surface Pattern Smooth, Mat Surface Material Nitrile, Mat Backing Material Nitrile, Edges Ramp, Standards NSF Certified, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface No, Size of Drainage Holes 1.000 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 96.0, Mat Ramp Material Rubber

Product Reviews

Save 15%. Sign up for Z-mail.