20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Footwear Sanitizing Mat, Black, 2ftx2ft 8"

WEARWELL| Zoro #: G1119912| Mfr #: 222

$42.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119912 Mfr #: 222
Edges: Safety BeveledItem: Footwear Sanitizing Mat
Color: BLACKLength: 2 ft. 8"
Width: 2 ft.Thickness: 1/2"
Country of Origin (subject to change): Sri Lanka

Product Description

Footwear Sanitizing Mat, Black, Width 2 ft., Length 2 ft. 8 In., Thickness 1/2 In., Edges Safety Beveled

Product Reviews

Save 15%. Sign up for Z-mail.