Wearwell
60 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick
Mfr # 496
Zoro # G0911710
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$866.99
Key Features
- Length 60 ft.
- Material PVC Surface With Recycled Urethane Sponge
- Mat Surface Pattern Marble
- Edge Style Beveled
- Standards MVSS 302; Fed Std 191; ASTM F1677
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 416
- WEARWELL 30 ft. L x PVC Sponge, 3/8" Thick 451.38X3X30BK
- WEARWELL 13 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- WEARWELL Mat, Black w/Yellow, 15/16" x 3ft. x 5ft. 414.1516X3X5BYL
- WEARWELL 5 ft. L x PVC Sponge, 3/8" Thick 451.38X3X5GY
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick 415
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick 442.58X2X16BYL
- WEARWELL 47 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick 496.12X2X47BL
- WEARWELL 52 ft. L x Dual Density PVC Sponge, 1/2" Thick 459.12X2X52BK
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick 485S0024YB
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick 414
- Wearwell Floor Mats