Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Smooth Drainage Runner 3 ft. W x 20 ft. L, 1/2"

  • Zoro #: G0912079
  • Mfr #: 478
$459.14
  • Item: Drainage Runner
  • Drainage Holes Per Sq. Ft.: 200.0
  • Anti-Slip Surface: Yes
See full product details
This item ships free.

Wearwell #478 Specifications

  • Zoro #: G0912079
  • Mfr #: 478
Item: Drainage Runner Drainage Holes Per Sq. Ft.: 200.0
Anti-Slip Surface: Yes Mat Thickness: 1/2"
Edges: beveled Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Color: Gray Antimicrobial: No
Mat Width: 3 ft. Thickness: 1/2"
Mat Shape: Rectangle Welding Safe: No
Mat Length: 20 ft. Shape of Drainage Holes: Circle
Width: 3 ft. Standards: FMVSS 3025, ASTM F1677, ASTM D575
Mat Surface Material: Rubber Length: 20 ft.
Oil Resistant: Yes Size of Drainage Holes: 0.850" dia.
Mat Surface Pattern: Smooth Mat Backing Material: Rubber
Brake Fluid Resistant: Yes Antifatigue: Yes
Mat Ramp Material: No Ramp Color: Gray
Material: Rubber Drainage Holes per Sq. Ft.: 200.0
Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Drainage Runner, Gray, Width 3 ft., Length 20 ft., Thickness 1/2 In., Mat Surface Pattern Smooth, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Standards FMVSS 3025, ASTM F1677, ASTM D575, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant Yes, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.850 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 200.0, Mat Ramp Material No Ramp

Reviews of Wearwell #478