SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Interlock Drainage Mat, Black, 3 ft.x3 ft.

WEARWELL| Zoro #: G1820052| Mfr #: 472

$59.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width:Fire Resistant/Fire Retardant: Fire ResistantMatting Series Compatability: Worksafe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820052 Mfr #: 472
Width: Fire Resistant/Fire Retardant: Fire Resistant
Matting Series Compatability: WorksafeAntifatigue: Yes
Mat Backing Material: NitrileStandards: FMVSS 302, ASTM F1677, ASTM D575
Anti-Slip Surface: YesOil Resistant: Yes
Length: Mat Surface Material: Nitrile
Shape of Drainage Holes: CircleMat Shape: Square
Mat Ramp Material: No RampWelding Safe: No
Drainage Holes Per Sq. Ft.: 200.0Mat Electrical Resistance: Electrical Properties Not Tested
Antimicrobial: NoEdges: (2) Straight, (2) Interlocking
Brake Fluid Resistant: YesColor:
Item: Interlocking Drainage MatMat Surface Pattern: Diamond Plate
Size of Drainage Holes: 0.830" dia.Thickness:
Country of Origin (subject to change): Sri Lanka

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 3 ft., Mat Width 3 ft., Mat Thickness 1/2 In., Matting Series Compatibility Worksafe, Mat Surface Pattern Diamond Plate, Mat Color Black, Interlocking Mat Edges (2) Interlocking, (2) Straight, Mat Section Center Section

Reviews