Interlock Drainage Mat, Black, 3 ft.x3 ft.

WEARWELL| Zoro #: G1376837| Mfr #: 572

$44.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width:Thickness:Edges: (2) Straight, (2) Interlocking
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1376837 Mfr #: 572
Width: Thickness:
Edges: (2) Straight, (2) InterlockingMat Surface Pattern: Square Grid
Mat Electrical Resistance: Electrical Properties Not TestedDrainage Holes Per Sq. Ft.: 128.0
Brake Fluid Resistant: YesShape of Drainage Holes: Circle
Green Environmental Attribute: Minimum 50% Post-Consumer Recycled ContentLength:
Oil Resistant: YesFire Resistant/Fire Retardant: Fire Resistant
Size of Drainage Holes: 0.790" dia.Mat Shape: Square
Mat Ramp Material: RubberAnti-Slip Surface: No
Mat Surface Material: RubberStandards: FMVSS 302, ASTM F1677, Federal Standard 191
Antifatigue: YesColor:
Mat Backing Material: RubberItem: Interlocking Drainage Mat
Antimicrobial: NoWelding Safe: No
Country of Origin (subject to change): Indonesia

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 3 ft., Mat Width 3 ft., Mat Thickness 5/8 In., Matting Series Compatibility 24/Seven(R) Mats, Mat Surface Pattern Square Grid, Mat Color Black, Interlocking Mat Edges (2) Interlocking, (2) Straight, Mat Section Corner Edge

Reviews