Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Red Smooth Interlocking Drainage Mat 12" W x 12" L

  • Zoro #: G0934068
  • Mfr #: 540
$210.98 10% off
$189.44 ($9.47/unit)
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Size of Drainage Holes: 0.660" dia.
  • Antimicrobial: No
See full product details
This item ships free.

Wearwell #540 Specifications

  • Zoro #: G0934068
  • Mfr #: 540
Fire Resistant/Fire Retardant: Fire Resistant Size of Drainage Holes: 0.660" dia.
Antimicrobial: No Edges: (4) Interlocking
Mat Shape: Square Oil Resistant: Yes
Mat Backing Material: Vinyl Mat Electrical Resistance: Electrical Properties Not Tested
Welding Safe: No Item: Interlocking Drainage Mat
Standards: ASTM F1677, ASTM D 3884, FMVSS 303 Brake Fluid Resistant: Yes
Mat Ramp Material: Vinyl Mat Surface Material: Vinyl
Mat Surface Pattern: Smooth Shape of Drainage Holes: Circle
Anti-Slip Surface: No Antifatigue: No
Drainage Holes Per Sq. Ft.: 148.0 Width: 12"
Color: Red Length: 12"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interlock Drainage Mat,Red,12"x12",Package Quantity 20

Reviews of Wearwell #540