Wearwell
Interlocking Drainage Mat Kit PVC 3 ft 6 in 27 in 5/8 in
Mfr # 546
Zoro # G5670795
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 42"
- Overall Length 3 ft 6 in
- Overall Width 27 in
- Material PVC
Explore More Products
- WEARWELL Ramp Edge with Corner PVC 15 in 3 in 5/8 in 540
- WEARWELL Interlocking Antifatigue Mat Tile Vinyl over Nitrile Foam 18 in 18 in 7/8 in 599.78X18X18BK-CS10
- WEARWELL Interlocking Antifatigue Mat Tile Polyurethane 5 ft 3 ft 5/8 in 502
- WEARWELL Interlocking Antifatigue Mat Tile PVC 18 in 18 in 7/8 in 552
- WEARWELL Ramp Edge Rubber 3 ft 3 in 3 in 5/8 in 572
- WEARWELL Interlocking Antifatigue Mat Tile Rubber 3 ft 3 ft 5/8 in 570
- WEARWELL No Slip Mat 42" 7/8" 553.78X42X84BYL
- WEARWELL Interlocking Antifatigue Mat Tile Polyurethane 5 ft 3 ft 5/8 in 502
- WEARWELL Ramp Edge with Corner Polyurethane 3 ft 3 in 2 in 5/8 in 502
- WEARWELL Ramp Outside Corner PVC 15 in 15 in 7/8 in 560.78X6X15X15YL
- NOTRAX Interlocking Antifatigue Mat Tile Rubber 31 in 31 in 1/2 in 545E3631BL
- Wearwell Floor Mats