Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Interlocking Drainage Mat 3 ft. W x 3 ft. 3" L, 5/8"

  • Zoro #: G4897627
  • Mfr #: 576
$129.10
  • Width: 3 ft.
  • Length: 3 ft. 3"
  • Thickness: 5/8"
See full product details
This item ships free.

Wearwell #576 Specifications

  • Zoro #: G4897627
  • Mfr #: 576
  • Width: 3 ft.
  • Length: 3 ft. 3"
  • Thickness: 5/8"
  • Color: Black
  • Mat Surface Pattern: Square Grid
  • For Use With: Machining; Gen. Mfg.; Auto / OEM; Large Flooring Areas; Single Workstations And Assembly Lines
  • Material: Grease Proof Nitrile Rubber
  • Standards: FMVSS 302; MVSS 302 / 'A'; Federal Standard 191 Modified; ASTM F1677; ASTM D 575
  • Antifatigue: Yes
  • Mat Color: Black
  • Matting Series Compatibility: 24/Seven(R) Mats
  • Mat Shape: Square
  • Interlocking Mat Item: Interlocking Drainage Mat
  • Brake Fluid Resistant: Yes
  • Welding Safe: No
  • Anti-Slip Surface: Yes
  • Drainage Holes Per Sq. Ft.: 128.0
  • Oil Resistant: Yes
  • Interlocking Mat Edges: (2) Interlocking, (2) Straight
  • Antimicrobial: No
  • Mat Width: 3 ft
  • Mat Thickness: 5/8 in
  • Mat Ramp Material: Rubber
  • Mat Backing Material: Nitrile
  • Mat Surface Material: Nitrile
  • Fire Resistant/Fire Retardant: Fire Resistant
  • Item: Interlocking Drainage Mat
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Size of Drainage Holes: 0.790" dia.
  • Shape of Drainage Holes: Circle
  • Mat Length: 3 ft
  • Mat Section: Corner Edge
  • Edges: (2) Straight, (2) Interlocking
  • Type: Anti-Fatigue Matting
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 3 ft, Mat Width 3 ft, Mat Thickness 5/8 in, Matting Series Compatibility 24/Seven(R) Mats, Mat Surface Pattern Square Grid, Mat Color Black, Interlocking Mat Edges (2) Interlocking, (2) Straight, Mat Section Corner Edge

Reviews of Wearwell #576