Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Mat Edging 3" W x 3 ft. 3" L, 5/8"

  • Zoro #: G4897645
  • Mfr #: 572
$20.83
  • Width: 3"
  • Length: 3 ft. 3"
  • Thickness: 5/8"
See full product details
Orders over $75 ship free.

Wearwell #572 Specifications

  • Zoro #: G4897645
  • Mfr #: 572
  • Width: 3"
  • Length: 3 ft. 3"
  • Thickness: 5/8"
  • Color: Yellow
  • Mat Surface Pattern: Resilient Modular
  • For Use With: 24/Seven(R) Mats
  • Material: Grease Resistant Natural Rubber; Nitrile Rubber
  • Standards: MVSS 302; Fed Std 191; ASTM F1677
  • Male/Female: Female
  • Mat Thickness: 5/8 in
  • Interlocking Mat Edges: (1) Beveled, (1) Straight, (2) Interlocking
  • Interlocking Mat Item: Interlocking Mat Edging
  • Mat Width: 3 in
  • Mat Length: 3 ft 3 in
  • Mat Color: Yellow
  • Matting Series Compatibility: 24/Seven(R) Mats
  • Item: Mat Edging
  • Mat Section: Ramp
  • Type: Anti-Fatigue Floor Matting
  • Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 3 ft 3 in, Mat Width 3 in, Mat Thickness 5/8 in, Matting Series Compatibility 24/Seven(R) Mats, Mat Color Yellow, Interlocking Mat Edges (1) Beveled, (1) Straight, (2) Interlocking, Mat Section Ramp, Female

Reviews of Wearwell #572