Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mat Edging, Black, 3"x3ft. 3"

  • Zoro #: G0912657
  • Mfr #: 572
$9.41
  • Male/Female: Female
  • Width: 3"
  • Color: Black
See full product details
Orders over $75 ship free.

Wearwell #572 Specifications

  • Zoro #: G0912657
  • Mfr #: 572
Male/Female: Female Width: 3"
Color: Black For Use With: 24/Seven(R) Mats
Thickness: 5/8" Item: Mat Edging
Material: Rubber Length: 3 ft. 3"
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Mat Edging, Female, Black, For Use With 24/Seven(R) Mats, Length 3 ft. 3 In., Width 3 In., Thickness 5/8 In., Material Rubber

Reviews of Wearwell #572