BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mat Edging, Yellow, 3" x 3ft. 3"

WEARWELL| Zoro #: G0553472| Mfr #: 572

$17.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3 ft. 3"Thickness: 5/8"Width: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553472 Mfr #: 572
Length: 3 ft. 3"Thickness: 5/8"
Width: 3"Item: Mat Edging
Male/Female: FemaleMaterial: CFR Rubber
For Use With: 24/Seven(R) MatsColor: Yellow
Country of Origin (subject to change): Mexico

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 3 ft. 3 In., Mat Width 3 In., Mat Thickness 5/8 In., Matting Series Compatibility 24/Seven(R) Mats, Mat Color Yellow, Interlocking Mat Edges (1) Beveled, (2) Interlocking, (1) Straight, Mat Section Ramp, Female

Reviews