KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mat Ramp, Yellow, 2" x 3ft. 3"

WEARWELL| Zoro #: G2238616| Mfr #: 502

$26.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Mat Ramp
Male/Female: Male
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2238616 Mfr #: 502
Width: 2"Item: Mat Ramp
Male/Female: MaleColor: Yellow
Thickness: 5/8"Length: 3 ft. 3"
For Use With: Rejuvenator(R) Connect MattingMaterial: Urethane
Country of Origin (subject to change): United States

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 3 ft. 3 In., Mat Width 2 In., Mat Thickness 5/8 In., Matting Series Compatibility Rejuvenator(R) Connect, Mat Color Yellow, Interlocking Mat Edges (2) Beveled, (2) Interlocking, Mat Section Ramp, Male

Reviews