This item is Discontinued.

Wearwell Ramp Outside Corner, PVC, 15 in W x 15 in L, 7/8 in Thick 560.78X6X15X15BK

Ramp Outside Corner, PVC, 15 in W x 15 in L, 7/8 in Thick (Discontinued)

  • Mfr # 560.78X6X15X15BK
  • Zoro # G0161406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560.78X6X15X15BK
Zoro #
G0161406
UPC #
715411587599
Country of Origin
United States

Dimensions

Length
15"
Overall Length
15 in
Overall Width
15 in
Thickness
7/8 in
Width
15 in
Size (WxL)
15 in x 15 in

Details

Item
Ramp Outside Corner
Color
Black
Material
PVC
Surface Design
Ribbed
Mat Product Type
Ramp Outside Corner
Anti-Slip Surface
Yes
Backing Material
PVC
Standards
MVSS 302 / 'A'; Rating; ASTM D 3884 / 1% loss; ASTM F1677 / Dry: COF = .65 / Wet: COF = .42; ASTM D575-91 / 4.84%
Antifatigue Material
No
Matting Series Compatibility
ErgoDeck(TM)
For Use With
EgroDeck(TM) Mats
Mat Section
Corner Edge
Interlocking Mat Edges
(2) Beveled, (3) Interlocking
Surface Material
PVC
Antimicrobial
No
Welding Safe
No
X-Ray Detectable
No
Washdown Safe
Yes
Mat Hardness
Super-Soft
Recycled Content
80%
Autoclavable
No
Component
Ramp Outside Corner
Connection Style
Peg and Hole
NSF/ANSI 52
No
Melt Point
300 Degrees F
NFSI High Traction Certified
Yes
Backing Characteristics
Underside Channels
Edge Style
Beveled
Metal Detectable
No
Number of Corners
1
Edge Gender
Female
Series
ErgoDeck(TM)
Brand & Series
Wearwell ErgoDeck
USDA Certified
No
DOC FF1-70 Rating
Yes
Component Type
Outside Corner
Resistance Properties
Silicone-Free
Other Standards
ASTM D 3884, ASTM D575-91, ASTM F1677, MVSS 302
Anti-Slip Backing
Yes
Surface Texture
Raised Pattern
Mat Hardness Base
7/8 in Vinyl

Description

Ramp Outside Corner, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Antifatigue Material No, DOC FF1-70 Rating Yes, NFSI High Traction Certified Yes, Recycled Content 80 Percent, NSF/ANSI 52 No, Antimicrobial No, Autoclavable No, Backing Characteristics Underside Channels, Surface Texture Raised Pattern, USDA Certified No, X-Ray Detectable No, Washdown Safe Yes, Color Black, Connection Style Peg and Hole, Edge Gender Female, Edge Style Beveled, Length 15 in, Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.