PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ramp with Corner, Yellow, 3" x 15", PK4

WEARWELL| Zoro #: G2134291| Mfr #: 540

$24.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Ramp with CornerGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134291 Mfr #: 540
Color: YellowItem: Ramp with Corner
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLength: 15"
Male/Female: Male and FemaleThickness: 5/8"
Width: 3"For Use With: F.I.T Matting
Material: PVCCountry of Origin (subject to change): United States

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 15 In., Mat Width 3 In., Mat Thickness 5/8 In., Matting Series Compatibility F.I.T Matting, Mat Color Yellow, Interlocking Mat Edges (1) Beveled, (2) Interlocking, (1) Straight, Mat Section Ramp, Male and Female, Package Quantity 4

Reviews