Reusable Tacky Mat, 36 x 54 In.

WEARWELL| Zoro #: G2328724| Mfr #: 092

$689.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2328724 Mfr #: 092
Antimicrobial: NoSheets Remaining Indicator: No Indicator
Item: Tacky MatSheet Material: Vinyl Polymer
Sheet Thickness: 3.1800mmOil Resistant: No
Brake Fluid Resistant: NoOverall Thickness: 3.18mm
Number of Sheets per Mat: 1Mat Electrical Resistance: Anti-Static
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLength: 54"
Width: 36"Country of Origin (subject to change): United States

Product Description

Tacky Mat, Blue, Width 36 In., Length 54 In., Sheet Thickness 3.1800mm, Sheet Material Vinyl Polymer, Number of Sheets per Mat 1, Sheets Remaining Indicator No Indicator, Overall Thickness 3.18mm, No, No, Not Fire Resistant or Retardant, Anti-Static, No

Product Reviews

Save 15%. Sign up for Z-mail.