Reusable Tacky Mat, 54 x 120 In.

WEARWELL| Zoro #: G1834847| Mfr #: 092

$2,771.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1834847 Mfr #: 092
Antimicrobial: NoSheets Remaining Indicator: No Indicator
Item: Tacky MatSheet Material: Vinyl Polymer
Length: 120"Sheet Thickness: 3.1800mm
Oil Resistant: NoBrake Fluid Resistant: No
Overall Thickness: 3.18mmNumber of Sheets per Mat: 1
Mat Electrical Resistance: Anti-StaticFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 54"Country of Origin (subject to change): United States

Product Description

Tacky Mat, Blue, Width 54 In., Length 120 In., Sheet Thickness 3.1800mm, Sheet Material Vinyl Polymer, Number of Sheets per Mat 1, Sheets Remaining Indicator No Indicator, Overall Thickness 3.18mm, No, No, Not Fire Resistant or Retardant, Anti-Static, No

Product Reviews

Save 15%. Sign up for Z-mail.